Beli grounding cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SALISBURY Grounding EquipmentDeskripsi:Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.atribut:
- UNSPSC: 46182103
- Standards: ASTM F 855
- Phoenix Contact Grounding Cable (Kabel Arde)atribut:
- Country of Origin: DE (Germany)
- Length (mm): 300
- Part Number: 830981
- Supreme Cables Power Cable NYA Series (Kabel Listrik)atribut:
- Color: Yellow-Green
- Delivery Form: Drum
- Length (m): 100
- Material: Copper Conductor and PVC INsulated Cable
- Number of Cores: 1
- Specification: IEC 60227.3/SNI 04-6629.3
- Standard Delivery Length (m): 100
- Traytek Ladder Standard Type W Hotdip GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Height (mm): 100
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- SOUTHWIRE Bonding & Grounding Wire & AccessoriesDeskripsi:Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.atribut:
- UNSPSC: 26121517
- Number of Conductors: 1
- Temperature Rating (°F): 167
- CORNING Grounding BraidDeskripsi:These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.atribut:
- UNSPSC: 46182103
- Approximate Amperage Rating (AWG): 6 (Copper Wire)
- End Connectors: No Connectors
- Grounding Braid Width (inch): 1/2
- Hole Center to Center (inch): 0.25
- Hole Center to End (inch): 1
- Hole Diameter (inch): 0.5
- Material: Tinned Copper Braid
- Number of Holes: 2
- Overall Length (ft): 25
- Standards: ROHS Complaint
- Tongue Length (ft): 25
- Tongue Style: Standard
- Kabelindo Power Cable NYA Series (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Nvent Erico Pipe, Rod & Wire Grounding ClampDeskripsi:These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.atribut:
- UNSPSC: 39121202
- For Max. Ground Conductor Wire Size (AWG): 4 SOL
- For Min. Ground Conductor Wire Size (AWG): 6 SOL
- For Rod Diameter (inch): 5/8
- For use with: Galvanized Rod
- Grounding Wire Size (AWG): 4 to 6 SOL
- Grounding Wires Connected To: 5/8 in Rod
- Material: Copper
- Number of Grounding Wires: 1
- Standards: cULus; RUS
- Type - Grounding Connector: Hammer
- Fort Clamp Grounding Cable BCatribut:
- Material: Brass
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)atribut:
- Length (m): 1
- Number of Cores: 1
- WEIDMULLER Power Distribution Block with Clamping Yoke Technologyatribut:
- Minimum Continuous Operating Temperature (°C): -50
- GTIN (EAN): 4050120000000
- Material: Wemid
- Maximum Continuous Operating Temperature (°C): 130
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- Version: W-Series, Distribution block, Rated cross-section: Screw connection
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- MERSEN Terminal Block Power Distribution Type (Terminal Panel Listrik)Deskripsi:These blocks have an open design that allows unrestricted access to the terminals. They have a lug termination design that tightens onto the ends of stripped wires with wrenches or screwdrivers.
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
Daftar Harga grounding cable Terbaru October 2026
| SALISBURY Grounding Equipment | Rp12.999.900 |
| Phoenix Contact Grounding Cable (Kabel Arde) | Rp2.399.900 |
| Supreme Cables Power Cable NYA Series (Kabel Listrik) | Rp11.999.900 |
| Traytek Ladder Standard Type W Hotdip Galvanize | Rp449.900 |
| SOUTHWIRE Bonding & Grounding Wire & Accessories | Rp1.199.900 |
| CORNING Grounding Braid | Rp5.699.900 |
| Kabelindo Power Cable NYA Series (Kabel Listrik) | Rp24.900 |
| Nvent Erico Pipe, Rod & Wire Grounding Clamp | Rp679.900 |
| Fort Clamp Grounding Cable BC | Rp22.900 |
| ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik) | Rp639.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/dhP105755485-1.jpg)
/4sP107417172-1.jpg)



/mlP107411813-1.jpg)


/n4P106390832-1.jpg)
%20(Kabel%20Instalasi)/2cP108186084-2.jpg)

/lfP106390771-2.jpg)

%20(Kabel%20Listrik)/51P108186181-1.jpg)
/o8P109854872-10.jpg)
/P102068489-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)